Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 11/32 In., 6 Flute, HSS
Mfr # 11V381
Zoro # G3917776
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 11/32 in - 0.3438
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Product Information
- Brand Zoro Select
- MFR # 11V381
- Zoro # G3917776
- UPC # 190735380536
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/32 in - 0.3438 |
Flute Length | 1 1/2 in |
Shank Size | 0.3438" |
Size | 11/32" |
Dimension Type | Fractional Inch |
Overall Length | 6 in |
Reamer Size | 11/32 in |
Shank Dia. | 11/32 in |
Size- Decimal | 11/32" (0.3438) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit #10 TORX® & #15 TORX® (32485)
- BIG HORN Flat Face & Cross-Peen Goldsmith's Hammer w/Wooden Handle 11-1/2" Long (19874)
- MAPP CASTER Tool Box and Job Box Casters, 4" Polyolefin Wheel Casters, 2000# Cap. (X46PO42-TOOLBOX)
- MILWAUKEE TOOL 9mm Snap Off Knife (48-22-1963)
- ZORO SELECT Chucking Reamer, 33, 4 Flute, HSS (13H667)
- ZORO SELECT Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS (13H709)
- ZORO SELECT Chucking Reamer, 19/32 In., 6 Flute, HSS (11V341)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (435-0.499)
- DRILL AMERICA 20.00mm HSS Straight Shank Chucking Reamer (DWRR20.0MM)
- Zoro Select High Speed Steel Chucking Reamers