Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 11/16 In., 8 Flute, HSS
Mfr # 11V397
Zoro # G4101142
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11/16 in - 0.6875
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Product Information
- Brand Zoro Select
- MFR # 11V397
- Zoro # G4101142
- UPC # 190735380697
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Flute Length | 2 1/4 in |
Reamer Size | 11/16 in |
Shank Dia. | 11/16 in |
Dimension Type | Fractional Inch |
Size- Decimal | 11/16" (0.6875) |
Shank Size | 0.6875" |
Size | 11/16" |
Overall Length | 9 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ9)
- PROTO 1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs (J6061EFX)
- SUPER TOOL Counterbore, 3/8" D, Carbide Tipped (56403)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12034)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V297)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (13H701)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- ZORO SELECT Chucking Reamer, 0.1885 In., 6 Flute, HSS (11V417)
- ZORO SELECT Chucking Reamer, 1-3/16 In., 10 Flute, HSS (11V357)
- Zoro Select High Speed Steel Chucking Reamers