Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-3/8 In., 10 Flute, HSS
Mfr # 13H782
Zoro # G4185675
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 1-3/8 in - 1.3750
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H782
- Zoro # G4185675
- UPC # 190735388983
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-3/8 in - 1.3750 |
Flute Length | 3 1/4 in |
Shank Size | MT4 |
Size- Decimal | 1-3/8" (1.3750) |
Shank Dia. | MT4 |
Reamer Size | 1 3/8 in |
Overall Length | 12 in |
Dimension Type | Fractional Inch |
Size | 1-3/8" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic (GNH6-HEX5SA----)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230MASD)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-O (C97343)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (11V429)
- ZORO SELECT Chucking Reamer, 15mm, 6 Flute, HSS (13H742)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, 12mm, 6 Flute, HSS (13H736)
- ZORO SELECT Chucking Reamer, 0.8740 In., 8 Flute, HSS (11V440)
- ZORO SELECT Chucking Reamer, #51, 4 Flute, HSS (435-0.067)
- DRILL AMERICA 1-7/16" HSS Straight Flute Shell Reamer (DWRRS1-7/16)
- Zoro Select High Speed Steel Chucking Reamers