Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-1/8 In., 8 Flute, HSS
Mfr # 13H778
Zoro # G3931234
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-1/8 in - 1.1250
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H778
- Zoro # G3931234
- UPC # 190735388945
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/8 in - 1.1250 |
Flute Length | 2 7/8 in |
Size | 1-1/8" |
Size- Decimal | 1-1/8" (1.1250) |
Reamer Size | 1 1/8 in |
Shank Size | MT3 |
Dimension Type | Fractional Inch |
Shank Dia. | MT3 |
Overall Length | 11 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/8"R, 3/4"D (CC757N-01)
- MITUTOYO Green Filter for Pj500 (172-286)
- HOUGEN-OGURA 1/4 in. X 1/2 in. Oblong Punch (76348)
- BOSCH Self-Feeding Bit, 3-5/8In (SF3621)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (13H730)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V385)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- DRILL AMERICA 1-1/2" HSS Straight Flute Shell Reamer (DWRRS1-1/2)
- Zoro Select High Speed Steel Chucking Reamers