Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.7510 In., 8 Flute, HSS
Mfr # 11V426
Zoro # G4160195
original price:
$39.15
18% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.7510 in - 0.7510
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 11V426
- Zoro # G4160195
- UPC # 190735380970
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.7510 in - 0.7510 |
Flute Length | 2 1/2 in |
Size | 0.7510" |
Shank Size | 0.7510" |
Overall Length | 9 1/2 in |
Size- Decimal | 0.7510" (0.7510) |
Reamer Size | 3/4 in |
Shank Dia. | 3/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screw Extractor, No. 3 (80939)
- HANSON 1/8 Left-Hand Mechanics Length HSS Drill Bit (30508)
- DRILL AMERICA 3-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3625)
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X20)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V325)
- ZORO SELECT Chucking Reamer, 2.0000 In., 12 Flute, HSS (433-2)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V385)
- ZORO SELECT Chucking Reamer, 18mm, 8 Flute, HSS (13H748)
- KODIAK CUTTING TOOLS .877 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482433)
- Zoro Select Reamers