Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.6885 In., 8 Flute, HSS
Mfr # 11V425
Zoro # G4171754
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.6885 in - 0.6885
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 11V425
- Zoro # G4171754
- UPC # 190735380963
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.6885 in - 0.6885 |
Flute Length | 2 1/4 in |
Size | 0.6885" |
Shank Dia. | 11/16 in |
Reamer Size | 11/16 in |
Shank Size | 0.6885" |
Size- Decimal | 0.6885" (0.6885) |
Overall Length | 9 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Square Rafter Angle 7" (72896)
- HHIP 3/16" B High Speed Steel Keyway Broach With 1 Shim (2006-1022)
- WIHA Precision Screwdriver Set, Slotted, 6 pcs (26090)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (B-632)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (435L-0.124)
- ZORO SELECT Chucking Reamer, 25, 6 Flute, HSS (13H659)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V297)
- ZORO SELECT Chucking Reamer, 18.5mm, 8 Flute, HSS (13H749)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V332)
- ZORO SELECT Chucking Reamer, 19mm, 8 Flute, HSS (13H750)
- Zoro Select Reamers