Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.6260 In., 8 Flute, HSS
Mfr # 11V424
Zoro # G4131513
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.6260 in - 0.6260
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 11V424
- Zoro # G4131513
- UPC # 190735380956
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.6260 in - 0.6260 |
Flute Length | 2 1/4 in |
Shank Size | 0.6260" |
Reamer Size | 5/8 in |
Size | 0.6260" |
Size- Decimal | 0.6260" (0.6260) |
Shank Dia. | 5/8 in |
Overall Length | 9 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1817394)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- WRIGHT TOOL Click Torque Wrench 3/4 (6448)
- MARSHALLTOWN Edger Concre 1/2In Rad 6X4Inch (138D)
- ZORO SELECT Chucking Reamer, 0.7490 In., 8 Flute, HSS (11V439)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- Zoro Select Reamers