Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.5635 In., 6 Flute, HSS
Mfr # 11V423
Zoro # G4044476
original price:
$19.07
14% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.5635 in - 0.5635
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 11V423
- Zoro # G4044476
- UPC # 190735380949
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.5635 in - 0.5635 |
Flute Length | 2 in |
Size- Decimal | 0.5635" (0.5635) |
Overall Length | 8 in |
Shank Size | 0.5635" |
Shank Dia. | 9/16 in |
Reamer Size | 9/16 in |
Size | 0.5635" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 20'' x .145 x 1'' Asphalt Blade (ASP-20-145)
- H & H INDUSTRIAL PRODUCTS Dasqua 23 Hole 1-2-3 Block Set (8407-0010)
- TUNGALOY Milling Insert, SDKN42ZTN16 T3225, PK10 (6774976)
- EAZYPOWER Nutsetter, 1/4" Hex, 12" L, Steel (32816)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V332)
- ZORO SELECT Chucking Reamer, 5/8 In., 6 Flute, HSS (13H767)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- DRILL AMERICA .5200 HSS Straight Shank Chucking Reamer (DWRR.5200)
- Zoro Select High Speed Steel Chucking Reamers