Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.5010 In., 6 Flute, HSS
Mfr # 435-0.501
Zoro # G6011135
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.5010 in - 0.5010
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Product Information
- Brand Zoro Select
- MFR # 435-0.501
- Zoro # G6011135
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.5010 in - 0.5010 |
Flute Length | 2 in |
Dimension Type | Decimal inch |
Shank Dia. | 27/64 in |
Size- Decimal | 0.5010" (0.5010) |
Overall Length | 8 in |
Size | 0.5010" |
Reamer Size | 1/2 in |
Shank Size | 0.4355" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TN92)
- DRILLCO 2-1/8 3" Depth of Cut Annular Cutter (93SE308)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J1)
- STEEL GRIP 6 in. Forged Steel Bench Vise Swivel Base (DR76517)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 12 Flute, HSS (11V360)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (435-0.4331)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- ZORO SELECT Chucking Reamer Sets, A-Z, 26pc (11V303)
- DRILL AMERICA .3130 HSS Straight Shank Chucking Reamer (DWRR.3130)
- Zoro Select Reamers