Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.4990 In., 6 Flute, HSS
Mfr # 435-0.499
Zoro # G5983074
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4990 in - 0.4990
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Product Information
- Brand Zoro Select
- MFR # 435-0.499
- Zoro # G5983074
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4990 in - 0.4990 |
Flute Length | 2 in |
Reamer Size | 31/64 in |
Overall Length | 8 in |
Shank Size | 0.4355" |
Size- Decimal | 0.4990" (0.4990) |
Dimension Type | Decimal inch |
Shank Dia. | 27/64 in |
Size | 0.4990" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/4 Inch Universal Joint Socket (SHD08006)
- BOSCH T-Bolt (1613490002)
- CRESCENT LUFKIN Rule Mason Fold 6' (636LLN)
- DANTONA Power Tool Battery, TOOL-455LI-30 (TOOL-455LI-30)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (435-0.501)
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V397)
- DRILL AMERICA 1-1/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1-1/32)
- Zoro Select High Speed Steel Chucking Reamers