Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.4365 In., 6 Flute, HSS
Mfr # 11V434
Zoro # G3917006
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4365 in - 0.4365
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 11V434
- Zoro # G3917006
- UPC # 190735381052
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4365 in - 0.4365 |
Flute Length | 1 3/4 in |
Shank Size | 0.4365" |
Overall Length | 7 in |
Size- Decimal | 0.4365" (0.4365) |
Reamer Size | 27/64 in |
Size | 0.4365" |
Shank Dia. | 27/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/16 In., 6-7/8 L (13H829)
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip (20 01 160)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- DEWALT 1/2" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1132)
- ZORO SELECT Chucking Reamer, 1.6250 In., 12 Flute, HSS (433-1.625)
- ZORO SELECT Chucking Reamer, 3.5mm, 4 Flute, HSS (435-0.1378)
- ZORO SELECT Chucking Reamer, #64, 3 Flute, HSS (433-0.036)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/4 In, 13pc (11V296)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V336)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V397)
- DRILL AMERICA .5310 HSS Straight Shank Chucking Reamer (DWRR.5310)
- Zoro Select Reamers