Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.4230In, 4 Flute, Carbide
Mfr # 500-0004230
Zoro # G7883197
product price: $120.75
/ea
Free Shipping & Returns
$120.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4230 in - 0.4230
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 500-0004230
- Zoro # G7883197
- UPC # 888226112659
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.4230 in - 0.4230 |
Flute Length | 1 3/8 in |
Size | 0.4230" |
Shank Dia. | 27/64 in |
Shank Size | 0.4230" |
Dimension Type | Decimal inch |
Reamer Size | 27/64 in |
Overall Length | 4 in |
Large End Dia. | 0.4230" |
Size- Decimal | 0.4230" (0.4230) |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SAE Plain Ball Hex Key, 5/32" Tip Size, 4 25/64 in Long, 2 1/32 in Short (0254-46)
- HOPKINS Air Seat Blow Gun W/12Ft Hose (63050)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX252)
- WILTON Jaw Caps Rubber 5 1/2" (14842)
- ZORO SELECT Chucking Reamer, 1/4 In., 4 Flute, Carbide (500-001016)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- Zoro Select Carbide Chucking Reamers