Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.3920 In, 6 Fl, Carbide
Mfr # 500-0003920
Zoro # G8090187
Free Shipping & Returns
$110.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3920 in - 0.3920
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 500-0003920
- Zoro # G8090187
- UPC # 888226112383
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.3920 in - 0.3920 |
Flute Length | 1 1/4 in |
Overall Length | 3 1/2 in |
Shank Dia. | 25/64 in |
Size | 0.3920" |
Size- Decimal | 0.3920" (0.3920) |
Dimension Type | Decimal inch |
Large End Dia. | 0.3920" |
Shank Size | 0.3920" |
Reamer Size | 25/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Mini Hacksaw Frame (017250010)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/4 In., 4 Flute, Carbide (500-001016)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- Zoro Select Reamers