Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2760In, 6 Flute, Carbide
Mfr # 500-0002760
Zoro # G8107127
product price: $61.96
/ea
$61.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2760 in - 0.2760
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 500-0002760
- Zoro # G8107127
- UPC # 888226111522
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2760 in - 0.2760 |
Flute Length | 1 1/8 in |
Large End Dia. | 0.2760" |
Reamer Size | 17/64 in |
Size | 0.2760" |
Size- Decimal | 0.2760" (0.2760) |
Shank Size | 0.2760" |
Overall Length | 3 1/4 in |
Dimension Type | Decimal inch |
Shank Dia. | 17/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Coax Cable Gripping Tool (CG-100)
- PROTO Rectangular Telescoping Mirror (J2373)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/8 (C10620)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 1/4 In., 4 Flute, Carbide (500-001016)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- Zoro Select Reamers