Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, 0.2510 In, 6 Flute, Cobalt
Mfr # 1435-0.251
Zoro # G5877672
original price:
$32.99
9% off
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2510 in - 0.2510
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Product Information
- Brand Zoro Select
- MFR # 1435-0.251
- Zoro # G5877672
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 0.2510 in - 0.2510 |
Flute Length | 1 1/2 in |
Shank Size | 0.2510" |
Reamer Size | 1/4 in |
Size- Decimal | 0.2510" (0.2510) |
Overall Length | 6 in |
Size | 0.2510" |
Dimension Type | Decimal inch |
Shank Dia. | 1/4 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Oversized, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 1/2 Square 55.8mm Z-series 1/2 Sq. Drive (4771Z)
- MILWAUKEE TOOL 1 in Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6593)
- VIKING 8 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87650)
- MILWAUKEE TOOL 1/2 in Drive SAE, 10 pcs (49-66-5125)
- ZORO SELECT Chucking Reamer, 1/16 In., 4 Flute, Cobalt (1433-0.0625)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, Cobalt (1433-0.166)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1475-0.1247)
- ZORO SELECT Chucking Reamer, #38, 4 Flute, Cobalt (1433-0.1015)
- ZORO SELECT Chucking Reamer, #43, 4 Flute, Cobalt (1433-0.089)
- ZORO SELECT Chucking Reamer, #34, 4 Flute, Cobalt (1433-0.111)
- ZORO SELECT Chucking Reamer, #39, 4 Flute, Cobalt (1433-0.0995)
- Zoro Select Cobalt Chucking Reamers