Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.1865 In., 6 Flute, HSS
Mfr # 11V430
Zoro # G3960372
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1865 in - 0.1865
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 11V430
- Zoro # G3960372
- UPC # 190735381014
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1865 in - 0.1865 |
Flute Length | 1 1/8 in |
Overall Length | 4 1/2 in |
Size- Decimal | 0.1865" (0.1865) |
Shank Size | 0.1865" |
Shank Dia. | 11/64 in |
Reamer Size | 11/64 in |
Size | 0.1865" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05134942001)
- CTA MANUFACTURING SKT OIL CAP 24 MM (CTA2573)
- STABILA Level, Aluminum (29840)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V390)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- ZORO SELECT Chucking Reamer, 13.5mm, 6 Flute, HSS (13H739)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V302)
- ZORO SELECT Chucking Reamer, 16, 6 Flute, HSS (13H650)
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- Zoro Select Reamers