Shop All Brass Pipe Fittings
Zoro Select
Chrome Plated Brass Hex Nipple, MBSP x MNPT, 1/2" Pipe Size
Mfr # 8010-08-08
Zoro # G3157892
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type MBSP x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 8010-08-08
- Zoro # G3157892
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 1-57/64" |
Fitting Length | 1 57/64 in |
Hex Size | 27/32" |
Outside Dia. | 27/32" |
Overall Length | 1 1/4 in |
Thread Size | 1/2" |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Hex Nipple, Brass, Chrome-Plated, CA360, 1/2 in, Male, BSPP, 13/16 in, 14, 1/2 in -14, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in -14, 1,200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 8" Mount, Service Specialty Faucet, Rough Chrome (28C9LH)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 6" Pipe Sz (STR21351)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- ENCORE Handheld, Hand Shower, White (SS10-0100)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1" Pipe Size (1VEV1)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/2 in, NPT (ZUSA-PF-10639)
- ZORO SELECT Red Brass Coupling, FNPT, 1/4" Pipe Size (1VFD5)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/8 in, NPT (ZUSA-PF-10238)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/8 in, NPT (ZUSA-PF-10233)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (706110-0806)
- ZORO SELECT Brass Tee, FNPT, 1-1/2" Pipe Size (82101-24)
- Zoro Select Brass Pipe Fittings