Shop All Brass Pipe Fittings
Zoro Select
Chrome Plated Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size
Mfr # 81100-06
Zoro # G3160683
original price:
$15.24
22% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 81100-06
- Zoro # G3160683
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side A Outside Diameter | 1 5/8 in |
Description
90 Degrees Elbow, Brass, Chrome-Plated, CA360, Class Class 125, 3/8 in, Female, NPT, 1 5/8 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 7/8 in, 18, 3/8 in -18, 125 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS T-4002-5018 Set Point Dial; (T-4002-501)
- ZORO SELECT Coupling, 1/8", 150,316, Thrd Heavy (4381034200)
- ZORO SELECT Nipple, 1/4 in Nominal Pipe Size, 7/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P619)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYU3)
- ZORO SELECT 90 Elbow, Brass, 1/2 in, F BSPT, Class 125 (ZUSA-PF-10365)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (706127-04)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size (706122-04)
- ZORO SELECT 90 Elbow, Brass, 1 in, F BPST, Class 125 (ZUSA-PF-10367)
- ZORO SELECT Red Brass Flange, FNPT, 1-1/4" Pipe Size (4TJK1)
- THRIFCO PLUMBING 1-1/2 Inch Chrome Plated Brass Slip Joint 90 Degree Elbow with (4400260)
- Zoro Select Fittings