Shop All Picks & Riveting Chipping Hammers
Zoro Select
Chipping Hammer, Rubberwood grip
Mfr # 19N776
Zoro # G4522953
original price:
$8.36
10% off
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Head Weight 7 oz
- Head Material Steel (M.S. En8)
- Handle Rubber Wood
- Head Length 6 1/8 in
Product Information
- Brand Zoro Select
- MFR # 19N776
- Zoro # G4522953
- UPC # 190735397435
- Country of Origin India
- Category Picks & Riveting Chipping Hammers
Dimensions
Head Length | 6 1/8 in |
Overall Length | 10 in |
Blade (1) Length | 1 1/50 in |
Blade (1) Width | 1/5 in |
Blade Length | 1 in |
Details
Item | Chipping Hammer |
Type | Vertical |
Head Weight | 7 oz |
Head Material | Steel (M.S. En8) |
Handle | Rubber Wood |
Blade Orientation | Perpendicular |
Handle Material | Wood |
Hammer Type | Welders chipping hammer |
Grip Style | Plain |
Face Material | Steel |
Replaceable Handle | Yes |
Dead Blow Hammer | No |
Non-Sparking | No |
Description
Whether you're a hobbyist or professional, the Zoro Select 19N776 Chipping Hammer is what you need to remove stubborn screws and bolts. The 6.88 oz steel chipping hammer has a rubberwood handle for comfort and durability. It measures 10.63 in. in length overall, with a head length of 6 9/50 in.. This hammer also has a blade width of 1/5 in., while its length is 1 1/50 in.. The rubberwood handle provides excellent grip while working on your project. When it comes to removing stubborn screws and bolts, the Zoro Select 19N776 Chipping Hammer will definitely get the job done.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-121 Release Agent, Liquiform, 5 Gallon (32-121)
- GOURMETGALLEY TH-COM-S-HC Mini Steel Combo Thread Gauge (GO157370)
- RIDGID Stand, 250 Folding F/Na (67657)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- ZORO SELECT Chipping Hammer, Cone & Cross Chisel (19N779)
- ZORO SELECT Chipping Hammer, Cross Chisel, Hickory (19N777)
- ZORO SELECT Chipping Hammer With Soft Grip (19N774)
- ZORO SELECT Chipping Hammer, Cone & Chisel (19N775)
- ZORO SELECT Chipping Hammer With Spring Steel Handle (19N781)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- MARTIN TOOLS Long Curved Pick, 31" (1107)
- Zoro Select Picks & Riveting Chipping Hammers