Shop All Pool Accessories
Zoro Select
Chemical Dispenser, Plastic
Mfr # 2ZTZ5
Zoro # G1745021
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9 in
- Color White
- Material Plastic
- Length 8 in
- Color/Finish White
Product Information
- Brand Zoro Select
- MFR # 2ZTZ5
- Zoro # G1745021
- UPC # 190735458686
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 9 in |
Length | 8 in |
Overall Height | 8 in |
Overall Diameter | 9 in |
Details
Item | Pool Chemical Dispenser |
Color | White |
Material | Plastic |
Color/Finish | White |
Housing Material | Plastic |
For Pool Type | Above-Ground, In-Ground |
Product Type | Pool Chemical Dispenser |
Description
Pool Chemical Dispenser, Product Type Pool Chemical Dispenser, Color White, Material Plastic, For Pool Type Above-Ground, In-Ground, Alarm Sensitivity Not Applicable, Overall Height 8 in, Overall Diameter 9 in, Overall Width Not Applicable, Battery Size Not Applicable, Overall Length Not Applicable, Number of Batteries Not Applicable, Power Cord Length Not Applicable, For Use With Not Applicable, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTARY MaxPower Residential Grade 7.69 in. L Edger Blade (6107)
- BRIGGS & STRATTON Gasoline Engine, 18 HP, 1-1/8" Shaft dia. (356447-0051-G1)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 14lb (RPX14)
- FERTI-LOME ROOT STIMULATOR 320OZ (10653)
- ZORO SELECT Thermometer, Floating, Plastic (2ZTZ3)
- ZORO SELECT Water Analysis Kit, For PH and Chlorine (2ZTV9)
- OVERTIME Designer Economy Figure 4 Grab Rail (OV53168)
- TAYLOR TECHNOLOGIES Taylor Technologies K-2005C Professional Service Complete Test Kit (K2005C)
- GECKO ALLIANCE 600-8140 Waterway Air Check Valve- Clear - 0.25 in. (WW6008140)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 40 ft. L (60-250D-40)
- LASTPLAY 15 ft. Leakmaster Butyl Tape (LA185855)
- Zoro Select Pool Accessories