Shop All Ball Valves
Zoro Select
Check Valve, 2.56 in Overall L
Mfr # 06H051N03038
Zoro # G905657399
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/4 in
- Standards AD2000-WO Certificate
- Width 1 7/32 in
- Hex Size 7/8 in
- Length 2 9/16 in
Product Information
- Brand Zoro Select
- MFR # 06H051N03038
- Zoro # G905657399
- UPC # 840280599036
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Overall Height | 2 1/4 in |
Width | 1 7/32 in |
Hex Size | 7/8 in |
Length | 2 9/16 in |
Pipe or Tube Size | 3/8 in |
Details
Item | Check Valve |
Standards | AD2000-WO Certificate |
Seat Material | PTFE |
Connection Type | FNPT x FNPT |
Seal Material | PTFE/PTFE+15% Glass Fiber/PTFE+ 25%Carbon/TFM1600 |
Body Material - Valves | 316 Stainless Steel |
Item - Check Valves | Check Valve |
Mechanism and Body Design | Y Spring Piston |
Max. Water Pressure - Valves | 800 psi |
Spring Material | 316 Stainless Steel |
Full Flow - Valves | No |
Min. Temp. - Valves | -20 Degrees F |
Flow Design | Single |
Cracking Pressure | 0.435 psi |
Max. Steam Pressure - Valves | 130 psi WSP |
Application - Valves | General Purpose |
Max. Temp. - Valves | 356 Degrees F |
Mounting Orientation | Horizontal, Vertical |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring Piston, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.435 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE/PTFE+15 Percent Glass Fiber/PTFE+ 25 PercentCarbon/TFM1600, Max. Temp. - Valves 356 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 800 psi, Max. Steam Pressure - Valves 130 psi WSP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Glyde Towel Ring Bright Chrome (YB2386CH)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50NLH)
- DELTA Delta Leland Set Screw & Button Arctic Stainless (RP50585AR)
- WATTS Pressure Regulator, 1/4 In, 3 to 50 psi (1/4 LF 263A-B3-50PSI)
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (32H958)
- ZORO SELECT 1/4" MNPT x Compr PVC Ball Valve Angle (6575890)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (107-825NL)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (PVC 638-6B6B-F)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (G-F600-125)
- ZORO SELECT Ball Valve Repair Kit, SC301, "3/4 (4373001890)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25)
- Zoro Select Ball Valves