Shop All Strut Channel Accessories
Zoro Select
Channel Square Washer, 1/2 In, Silver, PK25
Mfr # V500 1/2EG
Zoro # G2905384
product price: $39.65
/pk 25, $1.59/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Galvanized
- Conduit Size 1/2 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # V500 1/2EG
- Zoro # G2905384
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in |
Depth | 1 5/8 in |
Width | 1 5/8 in |
Hole Diameter | 1/2 in |
Bolt Size | 1/2 in |
Width (In.) | 1-5/8 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Washer |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Thickness | 1/4 in |
Includes | 1/2" Bolt |
For Use With | 1 1/2 in Strut Channels, 1 5/8 in Strut Channels |
Conduit Type | Strut Channel |
Number of Pieces | 25 |
Description
Washer, Steel, Width 1 5/8 in, Depth 1 5/8 in, Thickness 1/4 in, Finish Galvanized, Silver, Bolt Size 1/2 in, Conduit Type Strut Channel, Conduit Size 1/2 in, For Use With 1 1/2 in Strut Channels, 1 5/8 in Strut Channels, Hole Diameter 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSI INDUSTRIES Turn Prevent Lug 300-64 (300TP)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 6 Outlet, 3 ft. (PT153112P)
- APPLETON ELECTRIC Flexible Fixture Hanger, 1/2In Hub, Iron (JBK-50-BS)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42P14V20)
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1 In, PK10 (V111 1EG)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- ZORO SELECT Channel Z Shape Fitting, Gold (V300ZY)
- ZORO SELECT Channel Pipe Clamp, 1-3/8 In, Gold (V120NEO 1-3/8Y)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- ZORO SELECT Channel Pipe Clamp, 2 In, Gold, PK10 (V111 2Y)
- Zoro Select Strut Channel Accessories