Shop All Strut Channel Accessories
Zoro Select
Channel Short Spring Nut, 1/2 In, PK25
Mfr # V211 1/2
Zoro # G3263635
product price: $28.89
/pk 25, $1.16/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Galvanized
- Conduit Size 1/2 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # V211 1/2
- Zoro # G3263635
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in |
Thread Size | 1/2"-13 |
Depth | 3/4 in |
Width | 1 1/4 in |
Bolt Size | 1/2 in |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Spring Nut |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Thickness | 14 ga |
For Use With | B Series Channel and Inserts |
Conduit Type | Strut Channel |
Number of Pieces | 25 |
Gauge | 14 ga |
Description
Spring Nut, Steel, Width 1 1/4 in, Depth 3/4 in, Thickness 14 ga, Finish Galvanized, Thread Size 1/2 In.-13, Silver, Bolt Size 1/2 in, Conduit Type Strut Channel, Conduit Size 1/2 in, For Use With B Series Channel and Inserts, Gauge 14 ga, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1A, 250V AC, 5 PK (67265)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 25-Pack (210212)
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- ZORO SELECT Channel Washer, 3/8 In, Silver, PK25 (V500 3/8SS)
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- ZORO SELECT Channel Thru Beam Clamp, Gold (V310THBMY)
- ZORO SELECT Post Base, 6 In, Silver, Material: Steel (V645EG)
- ZORO SELECT Channel Clevis Hanger, 4 In, Black (V600 4B)
- Zoro Select Strut Channel Accessories