Shop All Strut Channel Accessories
Zoro Select
Channel Rigid Pipe Strap, 4In, Silver, PK10
Mfr # V110 4EG
Zoro # G1280343
product price: $59.79
/pk 10, $5.98/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Conduit Size 4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # V110 4EG
- Zoro # G1280343
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 4 in |
Thread Size | 4 in |
Depth | 1 1/4 in |
Overall Depth | 1 1/4 in |
Strut Trade Size | 4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Includes | Bolt, Nut |
Thickness | 12 ga |
For Use With | RMC |
Cable Range | 4.000 in |
Gauge | 12 ga |
Description
Conduit Strap Clamp, For Use With RMC, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 4 in, Thread Size 4 in, Cable Range 4.000 in, Gauge 12 ga, Includes Bolt, Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- ALLEN BRADLEY Black Pushbutton (800H-AP2)
- KILLARK Conduit Body Cover, 3/4 in. (270)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6502-30-00)
- ZORO SELECT Channel Flat Plate, Silver (V342EG)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- Zoro Select Strut Channel Accessories