Shop All Strut Channel Accessories
Zoro Select
Channel Pipe Clamp, 1/2 In, Gold, PK10
Mfr # V111 1/2Y
Zoro # G0875341
product price: $13.89
/pk 10, $1.39/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 1/2 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # V111 1/2Y
- Zoro # G0875341
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in |
Depth | 1 1/4 in |
Overall Depth | 1 1/4 in |
Strut Trade Size | 1/2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Conduit Type | EMT |
Thickness | 16 ga |
Cable Range | 0.706 in to 0.840 in |
Description
Conduit Strap Clamp, Overall Depth 1 1/4 in, Thickness 16 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1/2 in, Cable Range 0.706 in to 0.840 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Reversing Hoist Contactor 3P 40A (8965DPR43V02)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.3A, DIN Rail (S8FSG01512CD)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- ZORO SELECT Channel Connecting Plate, Silver (V339EG)
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- ZORO SELECT Channel Pipe Clamp, 3/4 In, Gold, PK10 (V111 3/4Y)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- ZORO SELECT Channel Rigid Pipe Strap, 4In, Silver, PK10 (V110 4EG)
- FLEX-STRUT Angle, Open, 60 deg., 4-Hole (FS-5145-60 E/G)
- Zoro Select Strut Channel Accessories