Shop All Ceramic Magnets
Zoro Select
Channel Magnet, 3 lb. Pull
Mfr # 3DYC5
Zoro # G2786585
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 3/4 in
- Casing Material Zinc Plating
- Overall Width 3/4 in
- Max. Pull 3 lb
Product Information
- Brand Zoro Select
- MFR # 3DYC5
- Zoro # G2786585
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 3/4 in |
Overall Width | 3/4 in |
Hole Dia. | 1/5 in |
Details
Material | Ceramic |
Casing Material | Zinc Plating |
Max. Pull | 3 lb |
Thickness | 0.25 in |
Item | Encased Channel Magnet |
Stability Temp. | 32 Degrees to 180 Degrees F |
Features | Grade 5 |
Description
Encased Channel Magnet, Material Ceramic, Max. Pull 3 lb, Thickness 0.25 in, Overall Length 3/4 in, Overall Width 3/4 in, Casing Material Zinc Plating, Hole Dia. 1/5 in, Stability Temp. 32 Degrees to 180 Degrees F, Features Grade 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230LH)
- SCHLAGE Grade 3 Single Cylinder Deadbolt, SFIC Prep Less Core, Adjustable 2-3/8-in and 2-3/4-in Backset, Fla (B560B 622)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/53 KA)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-18D)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (7217)
- ZORO SELECT Channel Magnet, 22 lb. Pull (3DYA7)
- ZORO SELECT Ring Magnet, 1.3 lb. Pull (10E794)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (3LJY3)
- ZORO SELECT Block Magnet, 3.1 lb. Pull, PK2 (2VAL2)
- ZORO SELECT Work Holding Magnet, 40 lb. Pull (3DYC9)
- HD DECO 07225 Horseshoe Magnet With Keeper, Red - Small (HD2670580)
- Zoro Select Ceramic Magnets