Shop All Strut Channel Accessories
Zoro Select
Channel Flat Plate, Silver
Mfr # V355EG
Zoro # G3111832
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Silver
- Finish Electroplated
- Material Steel
- Width 1 5/8 in
Product Information
- Brand Zoro Select
- MFR # V355EG
- Zoro # G3111832
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Width | 1 5/8 in |
Overall Width | 1 5/8 in |
Details
Sub-Category | Connectors |
Item | Splice Flat Plates |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Resistance Properties | Corrosion Resistant |
Fitting Type | Flat Cross Plate Fitting |
Description
Channel Flat Plate, 4 Hole, Straight, Width 1 5/8 In, 1/4 In Thickness, Cold Formed, Steel, Silver, Electrogalvanized, Attaching Or Connecting Any Series Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Duplex Receptacle (14345)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- TEMPCO Thermocouple, Type K, HD (TMW00019)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (BP/GMA-500MA)
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- ZORO SELECT Channel Rigid Pipe Strap, 2In, Silver, PK10 (V110 2SS)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- ZORO SELECT Channel Angle Bracket, Gold (V330Y)
- ZORO SELECT Channel Post Base, 6 in L, 6 in W, For Strut Channel 1-5/8" x 1-5/8", Electroplated Steel, 6 Holes (V6SQ EG)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- Zoro Select Strut Channel Accessories