Shop All Strut Channel Accessories
Zoro Select
Channel Cushioned Clamp, 5/8 In, Gold
Mfr # V120NEO 5/8Y
Zoro # G2682084
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 5/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # V120NEO 5/8Y
- Zoro # G2682084
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 5/8 in |
Thread Size | 5/8 in |
Depth | 1 1/4 in |
Overall Depth | 1 1/4 in |
Strut Trade Size | 5/8 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit & Pipe Cushion Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Conduit Type | EMT |
Thickness | 12 ga |
Includes | Bolt, Cushion, Nut |
Description
Conduit & Pipe Cushion Clamp, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 5/8 in, Thread Size 5/8 in, Includes Bolt, Cushion, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF363PV)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 10A, 125V AC, 10kA at 125V AC, 5 PK (GDL10)
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6415)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- ZORO SELECT Channel OD Tubing Strap, 2-1/8 In, Gold (V100 2-1/8Y)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- Zoro Select Strut Channel Accessories