Shop All Strut Channel Accessories
Zoro Select
Channel Clevis Hanger, 3 In, Black
Mfr # V600 3B
Zoro # G2862562
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Black
- Finish Painted
- Conduit Size 3 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # V600 3B
- Zoro # G2862562
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3 in |
Depth | 1 1/4 in |
Width | 5 1/4 in |
Overall Width | 5 1/4 in |
Overall Length | 1 1/4 in |
Compatible Conduit Trade Size | 3 in |
Compatible Nominal Conduit/Pipe Size | 3 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Clevis Hanger |
Color | Black |
Finish | Painted |
Material | Steel |
Conduit Type | EMT |
Compatible Conduit Type | EMT |
Description
Channel Clevis Hanger, Steel, Finish Painted, Black, Overall Length 1 1/4 in, Overall Width 5 1/4 in, Compatible Conduit Trade Size 3 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 3 in, Clamps and Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (MV10-6FLX)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133352)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- ZORO SELECT Channel OD Tubing Strap, 7/8 In, Gold (V100 7/8Y)
- ZORO SELECT Channel Wing Fitting, Gold (V971RY)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 3/4 In, PK10 (V111 3/4EG)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V71SQEG)
- Zoro Select Strut Channel Accessories