Shop All Strut Channel Accessories
Zoro Select
Channel Angle Bracket, Gold
Mfr # V332Y
Zoro # G1778393
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 2 5/8 in
Product Information
- Brand Zoro Select
- MFR # V332Y
- Zoro # G1778393
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 2 5/8 in |
Width | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Depth | 2 5/8 in |
Details
Sub-Category | Fittings and Brackets |
Item | Corner Connector, 90 Degrees |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Resistance Properties | Corrosion Resistant |
Description
Channel Angle Bracket, 90 Deg, Short Adjustable Slot, Width 1 5/8 In, Depth 2 5/8 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 30A, Fast-Acting, 700V AC, Cylindrical (FWP-30A14F)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: Yes (3RA23188XB301AK6)
- ZORO SELECT Channel Z Shape Fitting, Gold (V300ZY)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- ZORO SELECT Channel Square Washer, 3/8 In, Silver, PK25 (V500 3/8EG)
- ZORO SELECT Channel Pipe Clamp, 3/4 In, Gold, PK10 (V111 3/4Y)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- Zoro Select Strut Channel Accessories