Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 3/8 in. Dia, Carbide, 209
Mfr # 209-084375B
Zoro # G4354056
product price: $34.86
/ea
$34.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- End Mill Material Carbide
- Shank Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # 209-084375B
- Zoro # G4354056
- UPC # 888226214407
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Length of Cut | 3/16 in |
Milling Dia. | 3/8 in |
Cutter Dia. - Machining | 3/8" |
Description
Single End, Chamfer Mill, 82 Degrees Included Angle, 3/8 in Milling Dia., Carbide, AlTiN, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.4-0.7" Dial Bore Gage (4400-0062)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 50mm x 1-11/16 In (50578)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905-B)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 5 pcs (49-66-7831)
- ZORO SELECT Carbide End Mill, 4in, GMHX10C4 (GMHX10C4)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-092250B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- Zoro Select End Mills