Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 1/4 in. Dia, Carbide, 209
Mfr # 209-082250
Zoro # G4354205
product price: $17.87
/ea
$17.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 1/4"
- Overall Length 2 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 2
Product Information
- Brand Zoro Select
- MFR # 209-082250
- Zoro # G4354205
- UPC # 888226186926
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 1/4" |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Length of Cut | 1/8 in |
Milling Dia. | 1/4 in |
Cutter Dia. - Machining | 1/4" |
Description
Single End, Chamfer Mill, 82 Degrees Included Angle, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16891B)
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Plug Tap (DWT54394)
- MALCO COMBINATION CUT SNIPS12"" (MC12NG)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- ZORO SELECT Carbide End Mill, 3in, GMKD12C4 (GMKD12C4)
- ZORO SELECT Chamfer Mill, Overall 1-1/2" L (209-694125B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-084500)
- KYOCERA Chamfer End Mill, 20 deg. (CM05632009)
- Zoro Select End Mills