Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 1/2 in. Dia, Carbide, 209
Mfr # 209-292500
Zoro # G4353645
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 1/2"
- Overall Length 3 in
- Shank Dia. 1/2 in
- End Mill Material Carbide
Product Information
- Brand Zoro Select
- MFR # 209-292500
- Zoro # G4353645
- UPC # 888226196727
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 1/2" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Length of Cut | 1/4 in |
Milling Dia. | 1/2 in |
Cutter Dia. - Machining | 1/2" |
Description
Double End, Chamfer Mill, 90 Degrees Included Angle, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- STARRETT Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-06)
- HHIP 10" A2-8 Mount Back Plate For 3 Jaw Chucks (3900-4844)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- ZORO SELECT Chamfer Mill, 3/16" Cutter dia, Unfinishe (CM20187)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-064500B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- Zoro Select End Mills