Shop All Chair Mats
Zoro Select
Chair Mat, Traditional Lip, 36 x 48 In.
Mfr # 29PL62
Zoro # G5362926
original price:
$36.95
15% off
new price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 1/4 in Thick
- Color Clear
- Thickness 0.095 in
Product Information
- Brand Zoro Select
- MFR # 29PL62
- Zoro # G5362926
- UPC # 190735439692
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 36 in x 48 in |
Lip Dimensions | 19 in x 10 in |
Lip Width | 10 in |
Overall Width | 36 in |
Lip Length | 19 in |
Overall Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 1/4 in Thick |
Color | Clear |
Thickness | 0.095 in |
Edges | beveled |
Backing | Cleated |
Material | Vinyl |
Product Type | Chair Mat |
For Floor Type | Carpet |
Body Shape | Traditional Lip |
Lip Shape | Rectangle |
Includes Lip | Yes |
Maximum Carpet Thickness | 1/4 in |
Back Texture | Studded |
Edge Style | Beveled |
Description
Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Beveled, Thickness 0.095 in, Overall Width 36 in, Overall Length 48 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 19 in, Lip Shape Rectangle, Lip Width 10 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Deep Boltless Shelving (5244BL)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- ACURITE Digital Led Wall, w/Indoor Temp (75100MA1)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Red 32 oz (60012)
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- ZORO SELECT Chair Mat (128013)
- ZORO SELECT Chair Mat (141043)
- ZORO SELECT Chair Mat (141053)
- ZORO SELECT Chair Mat (143013)
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- FLOORTEX Ultimat Polycarbonate Chair Mat, Low/Medium Pile Carpet, 48x60, Clear (ER1115223ER)
- Zoro Select Chair Mats