Shop All Corner Brackets
Zoro Select
Chair Corner Braces, Steel, 3/4 In W, PK4
Mfr # 1WDL8
Zoro # G2533386
original price:
$2.32
5% off
new price: $2.19
/pk 4, $0.55/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Material Steel
- Holes With
- Width (In.) 3/4 in
- Mounting Holes 2, 1 Each Side
Product Information
- Brand Zoro Select
- MFR # 1WDL8
- Zoro # G2533386
- UPC # 190735416839
- Country of Origin China
- Category Corner Brackets
Dimensions
Width (In.) | 3/4 in |
Length (In.) | 1 2/5 in |
Size (In.) | 1 in |
Details
Finish | Brass |
Material | Steel |
Item | Chair/ Corner Braces |
Holes | With |
Mounting Holes | 2, 1 Each Side |
Hardware | Included |
Holes per Leaf | 1 |
Description
Chair/ Corner Braces, Type -, Material Steel, Color -, Brass Finish, Size (In.) 1 in, Width (In.) 3/4 in, Length (In.) 1 2/5 in, Height (In.) -, Holes per Leaf 1, Holes With, Mounting Holes 2, 1 Each Side, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04800382500S (C04800382500S)
- YALE Door Lever Lockset, Mechanical, Privacy (4602LN MO 626)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- SCHLAGE ELECTRONICS Mortise Shear Maglock (GF3000TRD)
- ZORO SELECT Corner Brace, Steel, 3/5 Wx2 1/2 In L, PK4 (1WDF7)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP3)
- ZORO SELECT Corner Brace, Steel, 1-3/32 Wx6 In L (1WDE7)
- ZORO SELECT Brace, Corner, 4 In (4PB64)
- ZORO SELECT Corner Brace, Brass, 1 x 1/2 In, PK4 (1WDF4)
- ZORO SELECT Corner Brace, Steel, 1/2 W x 1 In L, PK2 (1WDD9)
- HAMPTON PRODUCTS Hampton 2-3/8 in. H X 3 in. W X 1/8 in. D Black Steel Square Corner Brace (01-3405-205)
- Zoro Select Corner Brackets