Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 50B14SS
Zoro # G910986712
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 14
- Chain Number 50
- Bore Type Plain
- Material Stainless Steel
- Hub Projection 1 in
Product Information
- Brand Zoro Select
- MFR # 50B14SS
- Zoro # G910986712
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Diameter | 2 1/8 in |
Maximum Bore Diameter | 1 7/16 in |
Bore Diameter | 5/8 in |
Pitch Diameter | 2.809 in |
Outside Diameter | 3.113 in |
Details
Number of Teeth | 14 |
Chain Number | 50 |
Item | Chain Sprocket |
Bore Type | Plain |
Material | Stainless Steel |
Hub Projection | 1 in |
For Chain Pitch | 5/8 in |
Finish | Plain |
Hub Type | One Side |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 14, Outside Diameter 3.113 in, Pitch Diameter 2.809 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 2 1/8 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 8 In (K2XG20-115V-08)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116757-13)
- DAYTON ECM Direct-Drive Motor, 1/6 HP (43Y135)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 20,148020 (148020)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- DODGE P72-8M-20-SDS Type C1F HTD Belt Sprocket, 1/2 to 2 in QD Bore, 7.164 in OD, 72 Grooves, 7.218 in Pitch (110714)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40B13F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 16B Chain Size, 15 # of Teeth (16BS15H X 30)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/4 Bore Dia., 12 # of Teeth (80BS12H X 1 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 10 # of Teeth (41BS10H X 5/8)
- Zoro Select Chains & Chain Sprockets