Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 50B13SS
Zoro # G910986767
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Chain Number 50
- Number of Teeth 13
- Bore Type Plain
- Hub Diameter 1 7/8 in
Product Information
- Brand Zoro Select
- MFR # 50B13SS
- Zoro # G910986767
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Diameter | 1 7/8 in |
Pitch Diameter | 2.612 in |
Maximum Bore Diameter | 1 5/16 in |
Bore Diameter | 5/8 in |
Outside Diameter | 2.911 in |
Details
Material | Stainless Steel |
Item | Chain Sprocket |
Chain Number | 50 |
Number of Teeth | 13 |
Bore Type | Plain |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Hub Projection | 1 in |
Hub Type | One Side |
For Chain Pitch | 5/8 in |
Finish | Plain |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 5/16 in, Number of Teeth 13, Outside Diameter 2.911 in, Pitch Diameter 2.612 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 1 7/8 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, Strt (2018-4-6S)
- LDI INDUSTRIES Reservoir, Oil, 1 Pint (RDF109-13)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2AK46x1)
- DODGE Setscrew Ball Bearing, SC Piloted Flange, FC-SC-111 (124227 FC SC 111)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 14 # of Teeth (40BS14H X 7/8)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 40# of Teeth (40B40)
- TRITAN Sprocket, 1-in. Pitch, 16 Hardened Teeth, 1 1/2-in. Finished Bore with Keyway & Set Screws (80BS16H X 1 1/2)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 26# of Teeth (25A26)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 16 # of Teeth (80BS16H X 1)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS12 2 3/16 (100BS12 2 3/16)
- Zoro Select Chain Sprockets