Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 50B12SS
Zoro # G710986752
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 50
- Material Stainless Steel
- Bore Type Plain
- Number of Teeth 12
- Bore Diameter 5/8 in
Product Information
- Brand Zoro Select
- MFR # 50B12SS
- Zoro # G710986752
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Diameter | 5/8 in |
Maximum Bore Diameter | 1 1/4 in |
Outside Diameter | 2.71 in |
Pitch Diameter | 2.415 in |
Hub Diameter | 2 in |
Details
Chain Number | 50 |
Item | Chain Sprocket |
Material | Stainless Steel |
Bore Type | Plain |
Number of Teeth | 12 |
Standards | REACH Certification, RoHS Compliant |
For Chain Pitch | 5/8 in |
For Number of Strands | Single |
Hub Type | One Side |
Finish | Plain |
Hub Projection | 1 in |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 2 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B68SDS (2B68SDS)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07S)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 40NP, PK5 (40NPWA1CL)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 26'' Long x 15 Ribs Wide - 260J15 (260J15)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- SWIVEL TRA2040-MD 10 ft. No. 2040 Roller Chain (SW137692)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Double Tb, D50BTB25H (D50BTB25H)
- TRITAN Sprocket, 5/8-in. Pitch, 19 Hardened Teeth, 5/8-in. Finished Bore with Keyway & Set Screws (50BS19H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 21 # of Teeth (41BS21H X 5/8)
- TRITAN Sprocket , 60 Chain Size, 24 # of Teeth (60SDS24H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40BS13H X 1)
- Zoro Select Chain Sprockets