Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 40B25SS
Zoro # G910986736
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bore Type Plain
- Chain Number 40
- Number of Teeth 25
- Hub Type One Side
Product Information
- Brand Zoro Select
- MFR # 40B25SS
- Zoro # G910986736
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Diameter | 5/8 in |
Pitch Diameter | 3.989 in |
Outside Diameter | 4.258 in |
Hub Diameter | 3 1/4 in |
Maximum Bore Diameter | 2 1/4 in |
Details
Material | Stainless Steel |
Bore Type | Plain |
Chain Number | 40 |
Number of Teeth | 25 |
Item | Chain Sprocket |
Hub Type | One Side |
For Number of Strands | Single |
Finish | Plain |
For Chain Pitch | 1/2 in |
Standards | REACH Certification, RoHS Compliant |
Hub Projection | 1 in |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 25, Outside Diameter 4.258 in, Pitch Diameter 3.989 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 3 1/4 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005837, Return Line, 10 micron, Outside-In (MF0578659)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60Q60)
- LPS 14.1 oz Food Lube Bearing Grease Cartridge White (70114)
- MILLENNIUM FILTER Hydraulic Filter, replaces MANN-&-HUMMEL HD846, Pressure Line, 10 micron (ZX-HD846)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 11 Teeth (133505)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (50B14F-1 1/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40B13F-1)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth (35B19)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 21 # of Teeth (35BS21H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50BS17H X 1 1/4)
- Zoro Select Chain Sprockets