Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 40B18SS
Zoro # G110986710
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Chain Number 40
- Bore Type Plain
- Material Stainless Steel
- Maximum Bore Diameter 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 40B18SS
- Zoro # G110986710
- Country of Origin China
- Category Chain Sprockets
Dimensions
Maximum Bore Diameter | 1 1/2 in |
Outside Diameter | 3.14 in |
Hub Diameter | 2 5/16 in |
Pitch Diameter | 2.879 in |
Bore Diameter | 5/8 in |
Details
Number of Teeth | 18 |
Chain Number | 40 |
Bore Type | Plain |
Material | Stainless Steel |
Item | Chain Sprocket |
Hub Type | One Side |
Finish | Plain |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Hub Projection | 1 in |
For Chain Pitch | 1/2 in |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 2 5/16 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Leader Hose, 3/8" X 3ft (2760-3LH)
- BOSTON GEAR SpurGear, 64DP, 20PA, 44Teeth, Brass (Y6444)
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091-1)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-51)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- BAILEY Bored to Size Sprockets: 1 1/4 Bore, 60 Chain Size, 12 Teeth (133654)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60B13F-1)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 25# of Teeth (35B25)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 32 # of Teeth (50BS32H X 1)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 80SF20 (80SF20)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1008, 1/2in (40BTL14H)
- Zoro Select Chains & Chain Sprockets