Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 40B16SS
Zoro # G110986703
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 40
- Bore Type Plain
- Number of Teeth 16
- Material Stainless Steel
- Pitch Diameter 2.563 in
Product Information
- Brand Zoro Select
- MFR # 40B16SS
- Zoro # G110986703
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Diameter | 2.563 in |
Outside Diameter | 2.81 in |
Bore Diameter | 5/8 in |
Maximum Bore Diameter | 1 3/8 in |
Hub Diameter | 2 in |
Details
Chain Number | 40 |
Bore Type | Plain |
Item | Chain Sprocket |
Number of Teeth | 16 |
Material | Stainless Steel |
Hub Type | One Side |
For Chain Pitch | 1/2 in |
Standards | REACH Certification, RoHS Compliant |
Hub Projection | 0.875 in |
For Number of Strands | Single |
Finish | Plain |
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 16, Outside Diameter 2.81 in, Pitch Diameter 2.563 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 2 in, Hub Projection 0.875 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V (ZU4208TB-Q)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- ALLEGRO INDUSTRIES Exhaust Filter, 980052 (9800-52)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator with GC240 Gauge, 1/4 in NPT/BS (R16-02RHG)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 35 # of Teeth (40B35F-1)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60P15)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (35BS21HT 1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60B11F-1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 32 # of Teeth (80BS32 X 2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35BS17H X 3/4)
- Zoro Select Chains & Chain Sprockets