Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 3/8" Bore Diameter, SS
Mfr # 25B25SS
Zoro # G910986842
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Teeth 25
- Bore Type Plain
- Chain Number 25
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 25B25SS
- Zoro # G910986842
- UPC # 00195057389014
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Diameter | 2.129 in |
Bore Diameter | 3/8 in |
Pitch Diameter | 1.995 in |
Hub Diameter | 1 1/2 in |
Maximum Bore Diameter | 1 in |
Details
Material | Stainless Steel |
Item | Chain Sprocket |
Number of Teeth | 25 |
Bore Type | Plain |
Chain Number | 25 |
Finish | Plain |
Hub Type | One Side |
For Number of Strands | Single |
Standards | REACH Certification, RoHS Compliant |
For Chain Pitch | 1/4 in |
Hub Projection | 0.625 in |
Description
Chain Sprocket, Bore Diameter 3/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 in, Number of Teeth 25, Outside Diameter 2.129 in, Pitch Diameter 1.995 in, Bore Type Plain, Chain Number 25, Finish Plain, Hub Diameter 1 1/2 in, Hub Projection 0.625 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- CONTINENTAL CONTITECH B51 Wrapped V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (B51)
- FOSTER Plug, 3/8\u0022MPT, Steel (52-5)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 28 # of Teeth (50B28H X 3/4 MPB)
- BROWNING Replacement Disc, 1-1/4 in ID x 2-1/2 in OD, For Use With T25L Torque Limiter (1304765)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth (60BS15H X 1 3/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (80BS13H X 1 1/4)
- Zoro Select Chain Sprockets