Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 3/8" Bore Diameter, SS
Mfr # 25B24SS
Zoro # G910986835
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Material Stainless Steel
- Chain Number 25
- Number of Teeth 24
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 25B24SS
- Zoro # G910986835
- UPC # 00195057389007
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Diameter | 1 1/2 in |
Maximum Bore Diameter | 1 in |
Outside Diameter | 2.049 in |
Bore Diameter | 3/8 in |
Pitch Diameter | 1.915 in |
Details
Bore Type | Plain |
Material | Stainless Steel |
Item | Chain Sprocket |
Chain Number | 25 |
Number of Teeth | 24 |
Finish | Plain |
Hub Projection | 0.625 in |
For Chain Pitch | 1/4 in |
Standards | REACH Certification, RoHS Compliant |
Hub Type | One Side |
For Number of Strands | Single |
Description
Chain Sprocket, Bore Diameter 3/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 in, Number of Teeth 24, Outside Diameter 2.049 in, Pitch Diameter 1.915 in, Bore Type Plain, Chain Number 25, Finish Plain, Hub Diameter 1 1/2 in, Hub Projection 0.625 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 127 in Outside Length, 21/32 in Top Width, 1 Ribs (BX124)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B7C05, Pressure Line, 5 micron, Outside-In (MF0059542)
- CONTINENTAL CONTITECH 3/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX50)
- PIX V-Belt, Cogged 5/8 X 116 (5VX1160)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 16 # of Teeth (50BS16H X 1 1/2)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E35B76 (E35B76)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 14 # of Teeth (60B14F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30F-5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (60BS19H X 1 1/4)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS48 1 1/4 (50BS48 1 1/4)
- Zoro Select Chains & Chain Sprockets