Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 3/4" Bore Diameter, SS
Mfr # 60B23SS
Zoro # G210986788
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Material Stainless Steel
- Chain Number 60
- Number of Teeth 23
- For Chain Pitch 3/4 in
Product Information
- Brand Zoro Select
- MFR # 60B23SS
- Zoro # G210986788
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Diameter | 5.508 in |
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 2 3/4 in |
Outside Diameter | 5.91 in |
Hub Diameter | 4 in |
Details
Item | Chain Sprocket |
Bore Type | Plain |
Material | Stainless Steel |
Chain Number | 60 |
Number of Teeth | 23 |
For Chain Pitch | 3/4 in |
Finish | Plain |
Hub Type | One Side |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Hub Projection | 1.25 in |
Description
Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 23, Outside Diameter 5.91 in, Pitch Diameter 5.508 in, Bore Type Plain, Chain Number 60, Finish Plain, Hub Diameter 4 in, Hub Projection 1.25 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-417, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 417 (417)
- IGUS Flanged Bearing, 3/16 IDx3/16 In L, PK5 (MYI-03-03)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (20128A)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFG8)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (25B12SS)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth (40B15F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 13 # of Teeth (50B13F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (80BS12H X 1 1/4)
- TSUBAKI Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112 (50A112)
- Zoro Select Chain Sprockets