Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 3/4" Bore Diameter, SS
Mfr # 40B40SS
Zoro # G910986750
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Bore Type Plain
- Material Stainless Steel
- Chain Number 40
- Standards REACH Certification, RoHS Compliant
Product Information
- Brand Zoro Select
- MFR # 40B40SS
- Zoro # G910986750
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Diameter | 3/4 in |
Pitch Diameter | 6.373 in |
Maximum Bore Diameter | 2 3/8 in |
Outside Diameter | 6.65 in |
Hub Diameter | 3 1/4 in |
Details
Number of Teeth | 40 |
Bore Type | Plain |
Material | Stainless Steel |
Chain Number | 40 |
Item | Chain Sprocket |
Standards | REACH Certification, RoHS Compliant |
Hub Projection | 1.125 in |
Finish | Plain |
For Chain Pitch | 1/2 in |
For Number of Strands | Single |
Hub Type | One Side |
Description
Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 3/8 in, Number of Teeth 40, Outside Diameter 6.65 in, Pitch Diameter 6.373 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 3 1/4 in, Hub Projection 1.125 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces EFFER 8919358, Pressure Line, 25 micron, Outside-In (MF0058522)
- ZORO SELECT A45 Outside47.2 Pitch46.3 (42W390)
- HHIP TNMG-431-DM Coated Carbide Insert (6002-0431)
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 30' 3/8" MPT Rdg/Swivel Blue (CO PU38-30A-B)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SDS12 (100SDS12)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (80BS13H X 1 1/2)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 8 # of Teeth (80B8)
- TRITAN Sprocket , 60 Chain Size, 12 # of Teeth (60JA12H)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 14 # of Teeth (08BS14H X 20)
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 3.797 in (50BTL19H)
- Zoro Select Chain Sprockets