Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1/4" Bore Diameter, SS
Mfr # 25B18SS
Zoro # G910986798
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Material Stainless Steel
- Chain Number 25
- Number of Teeth 18
- Standards REACH Certification, RoHS Compliant
Product Information
- Brand Zoro Select
- MFR # 25B18SS
- Zoro # G910986798
- UPC # 00195057388949
- Country of Origin India
- Category Chain Sprockets
Dimensions
Bore Diameter | 1/4 in |
Hub Diameter | 1 1/8 in |
Outside Diameter | 1.568 in |
Pitch Diameter | 1.44 in |
Maximum Bore Diameter | 3/4 in |
Details
Item | Chain Sprocket |
Bore Type | Plain |
Material | Stainless Steel |
Chain Number | 25 |
Number of Teeth | 18 |
Standards | REACH Certification, RoHS Compliant |
Hub Type | One Side |
For Number of Strands | Single |
For Chain Pitch | 1/4 in |
Finish | Plain |
Hub Projection | 0.5 in |
Description
Chain Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 18, Outside Diameter 1.568 in, Pitch Diameter 1.44 in, Bore Type Plain, Chain Number 25, Finish Plain, Hub Diameter 1 1/8 in, Hub Projection 0.5 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6107E)
- 3M Retaining Ring - Internal A0039, 1/pk (28112)
- DODGE Sleeve Bearings, Bronzoil 2-Bolt Pillow Block, P2B-BO-010 (035102 5/8 BRONZOIL PB 2BT)
- FAFNIR Flange Mounted Ball Bearing Unit, 2-Bolt Mount (VCJT1-1/2)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 1in (80BTL16H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 18 # of Teeth (60BS18H X 1)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 23 # of Teeth (50BS23H X 1)
- TSUBAKI Sprocket , 50 Chain Size, 40 # of Teeth (50BTL40)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60SDS20)
- Zoro Select Chain Sprockets