Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1/2" Bore Diameter, SS
Mfr # 40B10SS
Zoro # G910986699
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 40
- Number of Teeth 10
- Material Stainless Steel
- Bore Type Plain
- Hub Type One Side
Product Information
- Brand Zoro Select
- MFR # 40B10SS
- Zoro # G910986699
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Diameter | 1 1/4 in |
Outside Diameter | 1.84 in |
Pitch Diameter | 1.618 in |
Maximum Bore Diameter | 3/4 in |
Bore Diameter | 1/2 in |
Details
Chain Number | 40 |
Number of Teeth | 10 |
Material | Stainless Steel |
Bore Type | Plain |
Item | Chain Sprocket |
Hub Type | One Side |
For Number of Strands | Single |
Standards | REACH Certification, RoHS Compliant |
Hub Projection | 0.875 in |
For Chain Pitch | 1/2 in |
Finish | Plain |
Description
Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 10, Outside Diameter 1.84 in, Pitch Diameter 1.618 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 1 1/4 in, Hub Projection 0.875 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D05A25GAV, Pressure Line, 25 micron, Outside-In (MF0576011)
- CENTURY Pool Pump Motor, Capacitor-Start, 2 HP, 48Y Frame, 3,450 Nameplate RPM (BN40SS)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 69" (B69)
- PARKER Colorflow Flow Control Valve, Brass, 3/8-18, 8 GPM (F600B)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50-2 Chain Size, 16 # of Teeth (D50BS16H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (80BS18H X 1 1/2)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS14 1 1/4)
- POWERDRIVE Bushed Bore Chain Coupling Sprocket , 1/2 - 1-1/2 Bore Dia., (C5016XH)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 24 # of Teeth (60BS24H X 1 3/16)
- Zoro Select Chain Sprockets