Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1/2" Bore Diameter, SS
Mfr # 35B19SS
Zoro # G310986701
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Chain Number 35
- Bore Type Plain
- Number of Teeth 19
- Hub Projection 0.75 in
Product Information
- Brand Zoro Select
- MFR # 35B19SS
- Zoro # G310986701
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Diameter | 1 7/8 in |
Bore Diameter | 1/2 in |
Outside Diameter | 2.47 in |
Pitch Diameter | 2.279 in |
Maximum Bore Diameter | 1 1/4 in |
Details
Material | Stainless Steel |
Chain Number | 35 |
Bore Type | Plain |
Number of Teeth | 19 |
Item | Chain Sprocket |
Hub Projection | 0.75 in |
Finish | Plain |
For Chain Pitch | 3/8 in |
Hub Type | One Side |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Description
Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 19, Outside Diameter 2.47 in, Pitch Diameter 2.279 in, Bore Type Plain, Chain Number 35, Finish Plain, Hub Diameter 1 7/8 in, Hub Projection 0.75 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 1/4 Bore, 50 Chain Size, 16 Teeth (133590)
- NTN NTN 6302Z, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Single Shielded (6302Z)
- ARO Connector, 16 Mm (CHW6)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40BS19H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50BS13H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth (80BS10H X 1)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D100B14 (D100B14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B20F-1C)
- Zoro Select Chain Sprockets