Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1/2" Bore Diameter, SS
Mfr # 35B17SS
Zoro # G910986705
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Chain Number 35
- Number of Teeth 17
- Bore Type Plain
- Hub Type One Side
Product Information
- Brand Zoro Select
- MFR # 35B17SS
- Zoro # G910986705
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Diameter | 1 5/8 in |
Maximum Bore Diameter | 1 1/16 in |
Bore Diameter | 1/2 in |
Outside Diameter | 2.231 in |
Pitch Diameter | 2.041 in |
Details
Item | Chain Sprocket |
Material | Stainless Steel |
Chain Number | 35 |
Number of Teeth | 17 |
Bore Type | Plain |
Hub Type | One Side |
Finish | Plain |
Standards | REACH Certification, RoHS Compliant |
Hub Projection | 0.75 in |
For Number of Strands | Single |
For Chain Pitch | 3/8 in |
Description
Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 1/16 in, Number of Teeth 17, Outside Diameter 2.231 in, Pitch Diameter 2.041 in, Bore Type Plain, Chain Number 35, Finish Plain, Hub Diameter 1 5/8 in, Hub Projection 0.75 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- AEROQUIP Hydraulic Hose, 50 ft. L, 2000 psi (GH681-12-50)
- D&D 37 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX375)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 11 Hardened Teeth, 10mm Finished Bore with Keyway & Set Screws (06BS11H X 10)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50BS12H X 1 1/4)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 21 # of Teeth (40B21)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (60BS18H X 1 7/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 25 # of Teeth (40BS25H X 1)
- Zoro Select Chain Sprockets