Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1/2" Bore Diameter, SS
Mfr # 35B12SS
Zoro # G310986756
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 12
- Material Stainless Steel
- Chain Number 35
- Bore Type Plain
- Hub Projection 0.75 in
Product Information
- Brand Zoro Select
- MFR # 35B12SS
- Zoro # G310986756
- Country of Origin China
- Category Chain Sprockets
Dimensions
Maximum Bore Diameter | 5/8 in |
Outside Diameter | 1.63 in |
Pitch Diameter | 1.449 in |
Hub Diameter | 1 1/4 in |
Bore Diameter | 1/2 in |
Details
Item | Chain Sprocket |
Number of Teeth | 12 |
Material | Stainless Steel |
Chain Number | 35 |
Bore Type | Plain |
Hub Projection | 0.75 in |
For Chain Pitch | 3/8 in |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Hub Type | One Side |
Finish | Plain |
Description
Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 12, Outside Diameter 1.63 in, Pitch Diameter 1.449 in, Bore Type Plain, Chain Number 35, Finish Plain, Hub Diameter 1 1/4 in, Hub Projection 0.75 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS306)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2079)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 30# of Teeth (40A30)
- BROWNING Finished Bore Sprockets (H4025X1 KWY 1/4 X 1/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 13 # of Teeth (41B13F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 23 # of Teeth (50BS23H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50BS20H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth (50BS22H X 1 1/4)
- Zoro Select Chain Sprockets